Simplehuman® Stainless Steel Rectangle Step/Pedal Decorative Trash Can, 24 Gallon, Silver
Write a Review
|
Questions & Answers (0)
Product Description
Easily separate trash and recyclables in one convenient space with the Simplehuman® 24 Gallon (90L) All-Steel Step Recycler. Designed with dual side-by-side compartments, it features a stainless steel liner rim that grips the bag securely while keeping it hidden from view. An integrated liner pocket stores and dispenses fresh bags from inside the trash side, while a removable inner bucket simplifies recycling. The strong steel pedal is engineered to last through over 150,000 steps, and patented lid shox technology guarantees a smooth, silent close every time. Protected by an invisible silver-ion coating that resists fingerprints and germs, this recycler uses Code M custom fit liners.
See price in cart
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 32 in |
| Depth | 12 in |
| Height | 26 in |
Product Details
| Type | Decorative Trash Can |
| Color | Silver |
| Lid | Yes |
| Capacity | 24 gal |
| Lid Type | Step/Pedal Lid |
| Finish | Brushed |
| Material | Stainless Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | CW2133 |
| Indoor/Outdoor | Indoor |
| Shape | Rectangle |
| Brand | Simplehuman |
Warranty
| Warranty | 10 yr |