Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
Rubbermaid

Model # :WBB2320078

MPN #: 1901985

Rubbermaid® Slim Jim® Stainless Steel Step On Container, Front Step- 8 Gal, Black- 1901985

Product Description
The Rubbermaid Commercial Slim Jim® Step-On Container features a slim profile and small footprint to fit in tightest spaces. Slim Jim® Step-On containers are constructed with premium-quality materials and meet the needs of any environment with efficiency, safety, and durability.

Features
  • Slim Jim® Step-On containers constructed with premium-quality plastic meet the needs of any environment with efficiency, safety, and durability.
  • Slim profile and small footprint maximize space to fit in tightest spaces.
  • Internal hinge design prevents wall damage.
  • Quiet and controlled lid-closure minimizes noise to enhance guest and patient satisfaction.
  • Factory mutual certified ensures fire safety for regulatory compliance.


PROMOTIONAL PRICE
$239.95

was $265.95
Save $26.00 (10%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width16-5/6 in
Depth12-5/6 in
Height21-6/7 in

Product Details

TypeStep On Trash Can
ColorBlack
WheelsNo
SeriesSlim Jim®
LidYes
Capacity8 gal
Lid TypeFlat Lid
MaterialStainless Steel
Package Quantity1
Manufacturers Part Number1901985
Indoor/OutdoorIndoor
ShapeRectangle
BrandRubbermaid

Compliance & Certifications

FM ApprovedY
UL ListedN