8-piece CAT III professional test lead kit includes large carrying case with wrist strap that provides storage for the kit and additional space for your meter.
Extech TL808-KIT Electronic Test Lead Kit, Banana Plug, Stainless Steel, 42"L
Write a Review
Questions & Answers (0)
Specifications
Product Details
| Series | Extech Test Leads |
| Manufacturers Part Number | TL808-KIT |
| Package Quantity | 1 |
| Description | Electronic Test Lead Kit |
| Brand | Extech |
Related Products
The Triplett 3399 FOX 2 and HOUND 3 wire tracing kit consists of a premium FOX 2 Tone Generator (Toner) and a newly designed HOUND 3 Inductive Amplifier (Probe). The FOX 2 is a battery operated handheld lightweight multi-function Toner that generates multiple tones, performs some basic telephone line tests (loop mA and line polarity), provides a visual and audible continuity test, and incorporates Triplett's True Trace and TripLatch tests. The HOUND 3 is a battery operated handheld lightweight Probe, with a thumbwheel Sensitivity control and Signal Strength indicator LED. It improves on ...
Features: Simple, versatile, and user-friendly design Rugged, compact, and splash proof copper housing Three operation modes available: CW (Continuous wave output), Pulse and Off modes Continuous wave output mode (CW) for steady fault illumination Pulse mode helps to locate faults under high ambient light conditions Support 2.5mm connectors (for PC/FC/SC/ST) The button switch permits easy one handed operation Handy, pocket pen design 2 AAA-size alkaline batteries provide 50 hours of continuous operation
The Fluke® 107 Palm-sized, CAT III Digital Multimeter is a compact, easy-to-use multimeter made to fit the way you work. It is the perfect first-pass troubleshooting tool: small enough to fit in a shirt pocket or work bag, tough enough to withstand daily use, and extremely simple to use - all without compromising safety. For everyday applications, where True-RMS accuracy is not needed, the Fluke® 107 delivers reliable measurements time after time. Features: Compact designed with your on-the-job needs in mind Fits in shirt pocket Intuitive interface AC/DC voltage measurement to 600 V AC/DC ...
FLUKE-287 The Fluke 287 True-rms Electronics Logging Multimeter with TrendCapture quickly documents design performance and graphically displays what happened. Its'€™ unique logging and graphing capabilities mean you no longer need to download logged readings to a PC to detect a trend. The Fluke 287 packs more accuracy and convenience into a handheld multimeter than ever before, putting more problem solving power in your hands. It is the ultimate handheld tool for demanding applications that require high-precision. Be sure to also check out the Fluke 289 True-rm Industrial Logging ...
Gardner Bender Outlet Tester, 120 Vac Tests standard receptacles to ensure proper wiring. Features: Neon indicators give positive indication of circuit status. Compact unit simply plugs into any standard 3-wire/grounded recepticle (110 - 125 V AC circuits). Test for six circuit conditions: open ground, open neutral, open hot, hot/ground reverse, hot/neutral reverse, and correct wiring. Succession of yellow and red lights provides indication of circuit status or specifies wiring errors. Easy-to-read three views - top, side and bottom. Tests: Standard outlets, Extension cords.