Independent Metal Stainless Steel Strapping w/Self Dispensing Box, 3/4"W x 100'L x 0.030" Thick
|
Questions & Answers (0)
Product Description
This stainless steel strapping made from top quality steel obtained from US steel mills only. The chrome nickel stainless steel strapping has a high tensile strength. It comes with a in self-dispensing carton having smooth, deburred edges.
PRICE
$129.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 100 ft |
| Thickness | 0.03 in |
| Strap Width | 3/4 in |
Product Details
| Style | Hand-Grade |
| Applicable Materials | Stainless Steel |
| Break Strength | 2250 lb/in |
| Material | Stainless Steel |
| Color | Silver |
| Brand | Independent Metal Strapping |