Weinman® Stainless Steel Wipes, 7" x 8", 30 Wipes/Canister, 4 Canisters/Case
Write a Review
|
Questions & Answers (0)
Product Description
Stainless steel can be tricky to clean but stainless steel wipes are a convenient way to quickly and easily clean, shine and protect stainless steel appliances. The wipes are designed to resist fingerprints, water marks, and grease, while also repelling dust and dirt. Excellent for cleaning all types of stainless steel, including refrigerators, stoves, dishwashers, range hoods, sinks and other kitchen appliances.
PRICE
$30.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 7 x 8 in |
Product Details
| Style | Pre-Moistened Wipes |
| Scent | Fresh |
| Capacity | 7 x 8 in |
| Applicable Materials | Stainless Steel |
| Size Type | 30 Wipes/Canister |
| Package Quantity | 30 Wipes/Canister, 4 Canisters/Case |
| Description | Stainless Steel Wipes |
| Manufacturers Part Number | 92CT |
| For Use With | Polishing |
| Brand | Weinman |
Compliance & Certifications
| Certifications | Good Housekeeping Seal of Approval; Kosher Certified |