Standard 175 Watt Ruby Infra-Red Lamp with Timer and Mobile Base
Write a Review
|
Questions & Answers (0)
Product Description
Infra-Red lamp with single head, timer and a 13" mobile base. Equipped with 175W ruby colored IR bulbs, which have a thick protective lens and an optical system which produces an 18" beam pattern. The red color provides a 95% reduction in glare. Equipped with three conductor cord sets, hospital plugs, protective wire guards, air-cooled shades with individual on/off switches, rotational swivels and 19" flexible arms. Height adjustable 35" to 58".
PRICE
$679.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13 in |
| Depth | 13 in |
| Height | 35 to 58 in |
| Weight | 20 lbs |
| Base | Mobile |
Product Details
| Type | Heat Lamp |
| Color | Silver |
| Style | Flared Cone Shade |
| Wattage | 175 W |
| Material | Steel, Metal Base |
| Description | Standard Infra-Red Lamp |
| Package Quantity | 1 |
| Manufacturers Part Number | 18-1161 |
| Bulb Type | Ruby IR |
| Brand | Brandt Industries |