New Age Industrial Standard All Welded Sheet Pan Racks, 30 Pan Capacity, 20-1/2"W x 26"D x 69"H
Write a Review
|
Questions & Answers (0)
Product Description
The New Age Industrial 6330 Full-Size End Loading Standard All Welded Aluminum Sheet Pan Rack offers a budget-friendly solution for light to medium-duty foodservice, bakery, and supermarket applications. It accommodates full-size 18" x 26" and half-size 13" x 18" and 14" x 18" pans. Ribbed angle guides ensure easy pan sliding, minimizing galling. Equipped with four 5" swivel casters and non-marking wheels, it provides smooth, quiet mobility. This NSF certified rack features a 30 pan capacity with 2" spacing, constructed from durable aluminum. Backed by a one-year guarantee against defects and a lifetime rust guarantee.
PRICE
$709.00
1
1
Ships in 22 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 20-1/2 in |
| Depth | 26 in |
| Height | 69 in |
| Weight Capacity | 600 lbs |
| Runner Space | 2 in |
| Pan Size | 18 x 26 |
Product Details
| Assembly Required | Yes |
| Type | Full Size Pan Rack |
| Caster Type | Swivel Stem |
| Casters | 4 |
| Material | Aluminum |
| Pan Capacity | 30 |
| Package Quantity | 1 |
| Manufacturers Part Number | 6330 |
| Load Type | End Load |
| Brand | New Age Industrial |
Warranty
| Warranty | 1 |
Compliance & Certifications
| Certifications | NSF |