Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




SALE
National Public Seating

Model # :WBB449340

MPN #: 52

National Public Seating Steel Folding Chair - Standard - Gray - Pkg Qty 4

Product Description
Standard All-Steel Folding Chair - Gray

Our standard all-steel folding chair features a 19-gauge 7/8"-round tubular frame with 2" frame strengthener on each side of the seat; two 19-gauge, 5/8", U-shaped, double-riveted cross braces. Seat is 15"W x 16"D with a waterfall front for added comfort. The back features a single contour with curled safety edges and is electromagnetically welded to the frame. Color-coordinated V-Tip plugs provide added stability. 10 Year Limited Warranty.

Overall: 29-3/8"H x 18-1/2"W x 20"D
Folded: 38"H x 18-1/4"W x 2"D
Seat: 16-3/4"H x 15-3/4"W x 16"D
Back: 8-3/4"H x 18-1/4"W

PROMOTIONAL PRICE
$129.44  Sold in packages of 4 / $32.36 ea

was $143.80
Save $14.36 (10%)
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width18-1/4 in
Depth20-1/4 in
Height29-1/2 in
Weight Capacity480 lbs
Seat Width15-3/4 in
Seat Depth16 in
Seat Height16-3/4 in
Min Seat Height16-3/4 in
Max Seat Height16-3/4 in
Base4 Legged
Back Width18-1/4 in
Back Height8-3/4 in

Product Details

Frame Color FamilyGray
Chair BraceDouble
Arm TypeArmless
BrandNational Public Seating
CastersNo
Number of Seats1
Seat Color FamilyGray
Upholstery MaterialNone
Package Quantity4
DescriptionSteel Standard Folding Chair
Frame MaterialSteel
Back TypeMid Back
Seat MaterialSteel

Warranty

Warranty10 yr

Compliance & Certifications

MAS Green CertifiedYes