American Biotech Supply Standard Laboratory Refrigerator, 36 Cu. Ft. Capacity, Solid Door
Write a Review
|
Questions & Answers (0)
Product Description
The ABT-VS-SLS-36 36 Cu. Ft. Standard Solid Door Laboratory Refrigerator is designed to deliver reliable, cost-effective cold storage for laboratories, healthcare facilities, pharmacies, and research environments. With a spacious 36 cubic foot capacity and two self-closing solid swing doors, this unit helps maintain secure and stable storage conditions for temperature-sensitive materials. Advanced microprocessor temperature control technology provides precise monitoring and dependable performance, supporting the protection of valuable samples, reagents, and laboratory supplies. Constructed with a durable white powder-coated steel exterior, the refrigerator features eight adjustable shelves that allow flexible organization and efficient use of storage space. Bright LED interior lighting improves visibility, while keyed door locks help restrict unauthorized access. Audible and visual temperature alarms, remote alarm contacts, and sensor error alerts provide additional security and peace of mind. Utilizing energy-efficient R600a hydrocarbon refrigerant and meeting ENERGY STAR® laboratory refrigerator standards, this unit combines sustainability with performance. Backed by comprehensive warranty coverage, the ABT-VS-SLS-36 is built for dependable daily operation.
PRICE
$5,409.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 39-5/8 in |
| Depth | 34-3/4 in |
| Height | 81-3/4 in |
Product Details
| Cabinet Color Family | White |
| Lock Type | Key Lock |
| Number of Adjustable Shelves | 8 |
| Door Type | Solid |
| Door Swing | RHD, LHD |
| Defrost Type | Cycle |
| Chamber Color Family | White |
| Number of Shelves | 10 |
| Manufacturers Part Number | ABT-VS-SLS-36 |
| Brand | American Biotech Supply |
| Type | Standard Laboratory Refrigerator |
| Shelf Type | Wire |
| Color | White |
| Amperage | 3 A |
| Hertz | 60 Hz |
| Casters | Yes |
| Temperature Range | 2 to 15 °C |
| Style | Upright |
| Commercially Listed | Yes |
| Capacity | 36 ft³ |
| Number of Doors | 2 |
| Voltage | 110 - 120 V |
| Door Style | Swing Door |
| Refrigerant Type | R600a |
Warranty
| Warranty | 2 Years Parts & Labor, 5 Years Compressor yr |
Compliance & Certifications
| Certifications | ETL, C-ETL Listed |
| ADA Compliant | No |