For use with all Drive Medical and other leading manufacturers' wheelchairs. Can accommodate waist sizes up to 48 inches.
Black Wheelchair Seat Belt, Auto-Clasp Closure, For Waist Sizes Up to 48"
|
Questions & Answers (0)
Product Description
PRICE
$21.50
1
1
Expected on or around 11/12/2026
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 48 in |
| Weight | 0.4 lbs |
Product Details
| Type | Seat Belt |
| Package Quantity | 1 |
| Description | Seat Beat |
| Color | Black |
| Compatible Product | Wheelchair |
| Manufacturers Part Number | STDS850 |
| For Use With | Drive Medical and Most Manufactures' Wheelchairs |
| Brand | Drive Medical |