Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Quick Connect Couplings

Quick Connect Couplings are engineered for high-speed pneumatic connections. These high flow couplers ensure rapid and secure pneumatic connections in various applications. Ideal for pneumatic systems, these quick connect hose couplings provide efficiency and reliability to enhance workflows.
531 Results
Quick Connect Couplers

Quick Connect Couplers

CompareImageBrandNominal Flow DiameterCFMInterchangeMax Operating PSIConnection ConfigurationModel #Price
Mi-T-M® Air Compressor Quick Coupler Set, 1/4" Industrial Interchange Style, 1/4" FPT, 1/4" MPT
Mi-T-M
1/4 in
30 CFM
Industrial (1/4)
300 psi
1/4 FPT, 1/4 MPT
WBB3218340$21.50
Milton s-785 T Style Automotive Coupler 1/4" FNPT
Milton
1/4 in
40 CFM
Tru-Flate Automotive 1/4" body
300 psi
1/4 Female NPT
WBB2221913$10.50
Milton s-794 L Style Lincoln Coupler 1/4" MNPT
Milton
1/4 in
32 CFM
Lincoln 1/4" body
300 psi
1/4 Male NPT
WBB2221944$18.75
Mi-T-M® Air Compressor Quick Coupler Socket, 1/4" ARO Style, 1/4" FPT
Mi-T-M
1/4 in
30 CFM
ARO (1/4)
300 psi
1/4 FPT
WBB3218407$8.00
Rapidair® Safety Coupler, Industrial Interchange, M-Style, 1/4" FNPT
Rapidair
30 in
30 CFM
Industrial 1/4" body
190 psi
1/4 Female NPT
Ships Same Day
WBB3175729
$11.50
DEWALT® Industrial Male Coupler, 3/8" MNPT, 3/8" Body
DeWalt
3/8 in
75 CFM
Industrial (3/8)
300 psi
3/8 MNPT
WBB3784558$9.00
Milton 1864-14 Twist Lock Universal Coupler 2" FNPT 10 Pack
Milton
-
150 CFM
Crowfoot Chicago Coupler
150 psi
2 FNPT
WBB2221848$18.75
DEWALT® Universal Male 3 in 1 Coupler, 1/4" FNPT, 1/4" Body
DeWalt
1/4 in
40 CFM
Industrial, Automotive, ARO 1/4" Universal
300 psi
1/4 FNPT
WBB3784514$8.00
DEWALT® Universal Female 3 in 1 Coupler, 1/4" FNPT, 1/4" Body
DeWalt
1/4 in
40 CFM
Industrial, Automotive, ARO 1/4" Universal
300 psi
1/4 FNPT
WBB3784529$8.00
Milton s-719 M Style Industrial Coupler 3/8" MNPT
Milton
1/4 in
40 CFM
Industrial 1/4" body
300 psi
3/8 MNPT
WBB2221950$11.00
Showing 1-10 of 72 results
Hydraulic Quick Connect Couplers

Hydraulic Quick Connect Couplers

Showing 1-10 of 47 results
Safety Quick Connect Couplers

Safety Quick Connect Couplers

Showing 1-10 of 104 results
Quick Connect Coupler & Plug Kits

Quick Connect Coupler & Plug Kits

Showing 1-10 of 23 results
Quick Connect Plugs & Nipples

Quick Connect Plugs & Nipples

Showing 1-10 of 152 results
Hydraulic Quick Connect Plugs & Nipples

Hydraulic Quick Connect Plugs & Nipples

Showing 1-10 of 47 results
Quick Connect Manifolds

Quick Connect Manifolds

Showing 1-10 of 19 results
Quick Connect Barbs

Quick Connect Barbs

Showing 1-10 of 67 results