- Firm seat cushion adds support, comfort and height to wheelchairs, regular chairs or car seats, reducing pressure on your back and tailbone.
- It is super lightweight, making it great for increasing your comfort while traveling or attending events.
- The cushion conforms to your natural body contours.
- Constructed of high density foam that will not crack or crumble
- Removable poly cotton cover is machine washable.
DMI Seat Cushion, 16" x 18" x 4", Navy Blue
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$38.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 18 in |
| Width | 16 in |
| Height | 4 in |
| Weight | 1 lbs |
| Seat Width | 16 in |
| Seat Depth | 18 in |
Product Details
| Color | Navy |
| Material | Foam |
| Cushion Type | Foam |
| Description | Wheelchair Seat Cushion |
| Package Quantity | 1 |
| Manufacturers Part Number | 513-7602-2400 |
| Brand | DMI |
Warranty
| Warranty | 1 Year Limited |