Features:
- Built for drums made of plastic, fiber & steel
- Fits 55 gallon drums
- Pre-drilled mounting holes
- Secured directly to stacker mast
Weights & Dimensions
| Length | 26-1/2 in |
| Width | 28 in |
| Height | 29 in |
| Weight Capacity | 600 lbs |
| Weight | 51 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Gripper Attachment |
| Material | Steel |
| Color | Gray |
| Manufacturers Part Number | STA-ATT-HDGR |
| Brand | Vestil |
Warranty
| Warranty | 1 |