- Standing Pilot
- Natural or LP Gas, 24 VAC
- LP Conversion Kit Included
White-Rodgers™ Standing Pilot Gas Valve, 24v 3/4 x 3/4 36C03-400
Write a Review
|
Questions & Answers (0)
Product Description
Features:
PRICE
$269.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 4-1/2 in |
| Depth | 3 in |
| Height | 5 in |
| Weight | 2 lbs |
| Pipe Size | 3/4 x 3/4 in |
| Outlet Size | 3/4 in |
| Inlet Size | 3/4 in |
Product Details
| Color | Silver |
| Opening Type | Fast |
| For Use With | Standing Pilot |
| BTU/hr Max | 280000 |
| Voltage | 24 V |
| Includes | LP Conversion Kit |
| Manufacturers Part Number | 36C03-400 |
| Fuel Type | Natural Gas |
| Brand | White Rodgers |
Warranty
| Warranty | 1 yr |