x

Take 15% off your entire order!

Offer applied at checkout

Starrett 3732XFL-2  1-2"/25.4-50.8MM Digital Micrometer W/Ratchet Friction Thimble

Starrett 3732XFL-2 1-2"/25.4-50.8MM Digital Micrometer W/Ratchet Friction Thimble

Item #: WBB679039

Not Yet Rated

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $209.90

Save $10.50 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Starrett 3732XFL-2 Electronic Micrometer 1-2" / 25-50mm

The Starrett 3732 Electronic Micrometer is a full-featured precision measuring tool built with customary Starrett quality and workmanship. The 3732 series includes a large, easy-to-read, high-contrast LCD digital readout for clear readings. With its automatic OFF functionality, smooth friction thimble for uniform pressure, and balanced frame design, Starrett products provide comfortable and accurate measuring Its no-glare satin chrome finish minimizes annoying surface glare under bright lights indoors or filters out UV light. With an accuracy of 0.0001" in, Starrett electronic micrometers guarantee a precise measurement at every position each and every time.

Features:
  • .250" (6.35mm) spindle diameter
  • Balanced frame design for comfortable and accurate measuring
  • Large, easy-to-read, high-contrast LCD digital readout
  • Starrett No-glare satin chrome finish on thimble and sleeve minimizes annoying surface glare under bright lights indoors or filters out UV light
  • No-glare black wrinkle finish on frame
  • Hard and stable one-piece friction thimble permits one-hand operation of micrometer and uniform contact pressure
  • Ability to zero tool at any position as well as retain and return to the true zero reading of the micrometer
  • Ring-type knurled lock nut for quick and sure locking
  • Micro-lapped carbide measuring faces
  • One 3-volt battery included for extended usage
  • Automatic OFF
  • Measurement HOLD button
  • Inch/millimeter metric conversion provides simple, universal, standardized unit of measurement at any position
  • PRESET button to install any reading at any position
Includes:
  • Spanner,Case

  • STYLE General Purpose
  • TYPE Micrometer
  • BATTERY TYPE CR2450
  • ACCURACY (+/- ) INCHES 0.0001
  • SERIES --
  • MAXIMUM MEASUREMENT MM 50.8
  • MAXIMUM MEASUREMENT INCHES 2
  • FRACTION OPTION No
  • MINIMUM MEASUREMENT MM 25.4
  • MANUFACTURERS PART NUMBER 3732XFL-2
  • INSIDE DIAMETER CONTACT POINT MATERIAL --
  • CASE Yes
  • ROTATING SPINDLE No
  • BRAND Starrett
  • ANVIL SHAPE Spherical
  • TYPE OF NUT Lock Nut
  • MEASURING FACE MATERIAL Carbide
  • THIMBLE TYPE Ratchet Friction
  • DIGITAL Yes
  • DATA OUTPUT No
  • MINIMUM MEASUREMENT INCHES 1
  • METRIC OR INCH Inch,Metric
  • LONG FORM CALIBRATION CERTIFICATE INCLUDED No
  • RESOLUTION/GRADUATION MM 0.001
  • RESOLUTION/GRADUATION INCHES 0.001
  • POWER SOURCE Battery
  • MINIMUM OUTSIDE DIAMETER - INCH None
  • IP RATING None
  • DIAL FACE COLOR --
  • MECHANICAL OR DIGITAL Digital
  • ACCURACY (+/-) MM 0.003
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Mitutoyo 293-341-30 Digimatic 1-2"/25.4-50.8MM IP65 Digital Micrometer W/Ratchet Stop Thimble

Item #: B611787

(1)

Usually ships in 5 to 8 days

$180.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Starrett 3732XFL-2  1-2"/25.4-50.8MM Digital Micrometer W/Ratchet Friction Thimble

Starrett 3732XFL-2 1-2"/25.4-50.8MM Digital Micrometer W/Ratchet Friction Thimble

Item #: WBB679039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant