Irons & Steamers
Irons and steamers use water and heat to remove wrinkles from clothing or other linens. Professional-grade ironing stations are made to withstand frequent use and provide wrinkle-free fabric with minimal operator effort. Features include variable temperature controls, ergonomic designs, and built-in safety systems. Irons, steamers, and presses come in a variety of configurations, making them ideal for use across a wide range of industries, from textile manufacturing and apparel, to laundry and dry cleaning services, event planning, and more.
Width
View All Width
Material
Height
View All Height
Capacity
View All Capacity
Color
Price
View All Price
Most Relevant
Compare
1
1
Ships in 3 Business Days
Wattage
1300 W
Width
11-1/2 in
Length
16-1/2 yd
Height
70 in
Compare
Reliable Professional Electric Steam Iron With 7' Steam Hose, 120V - For use with Reliable Boilers
Model #: WBB2277980
1
1
Ships in 3 Business Days
Wattage
800 W
Width
4-3/4 in
Length
9-1/2 yd
Height
6 in
Compare
1
1
Ships in 4 Business Days
Wattage
1800 W
Width
13 in
Length
37 yd
Height
41 in
Compare
Reliable 7200VB - Professional Vacuum and Up-Air Pressing Board with Heated Sleeve Buck
Model #: WBB2278025
1
1
Ships in 10 Business Days
Width
25 in
Length
64 yd
Height
64 in
Voltage
120 V
Compare
1
1
Ships in 10 Business Days
Width
21 in
Length
62 yd
Height
71 in
Voltage
120 V
Compare
1
1
Ships in 3 Business Days
Wattage
800 W
Width
4-3/4 in
Length
9-1/2 yd
Height
6 in