Features:
- Quick attachment for immediate use
- Low maintenance design
- Robust steel construction
- Single drum design
Weights & Dimensions
| Length | 8-1/4 in |
| Width | 32 in |
| Height | 14 in |
| Weight Capacity | 550 lbs |
| Weight | 65 lbs |
Product Details
| Assembly Required | No |
| Type | Drum Gripper Attachment |
| Material | Steel |
| Color | Black |
| Manufacturers Part Number | STA-ATT-SDG |
| Brand | Vestil |
Warranty
| Warranty | 1 |