Vestil Steel Automatic Eagle Beak, 1 Drum, 1,000 lb. Capacity, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This time tested and proven automatic eagle beak Drum Lifter design allows a fork truck operator to easily secure, move, and release drums without leaving the seat of the fork truck. For use with open (lid installed and secured) and closed head steel, plastic and fiber drums with a top lip strong enough to support the weight of the drum. This unit is a single-drum configuration. Includes safety restraint to secure unit to the fork truck. A ratchet strap is supplied to secure the drum to the unit when traveling over rough terrain. Complies with OSHA 1910.178; ANSI B56.1. Solid steel construction offers a rugged long lasting use
PRICE
$1,169.00
1
1
Ships in 10 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 42-5/8 in |
| Width | 28-1/2 in |
| Height | 31-1/4 in |
| Weight Capacity | 1000 lbs |
| Weight | 192 lbs |
Product Details
| Assembly Required | No |
| Type | Roll Lifter & Transporter |
| Powered or Manual Lift | Manual |
| Drum Compatibility | Steel Drum/Plastic Drum/Fiber Drum |
| Color | Blue |
| Material | Steel |
| Drum Capacity | 30/55 gal |
| Manufacturers Part Number | FMDL-1 |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |