Milwaukee Hand Truck 30151 - Flow Back Handle - Semi-Pneumatic Wheels - 300 Lb. Capacity - Black
|
Questions & Answers (0)
Product Description
This Milwaukee Lightweight Economy hand truck has a 300 lb capacity. This low profile hand truck is easy to store and move in and out of tight places. The 7" puncture proof tires never go flat. Powder coated finish offers maximum durability. The steel frame is made in the USA. Milwaukee-The Name the Pros Trust
PRICE
$54.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 18-3/4 in |
| Depth | 15-1/2 in |
| Height | 41-3/4 in |
| Weight Capacity | 300 lbs |
| Weight | 13 lbs |
| Wheel Diameter | 7 in |
| Noseplate Width | 14 in |
| Noseplate Depth | 6-1/2 in |
Product Details
| Assembly Required | No |
| Type | General Purpose |
| Color | Black |
| Wheel Type | (4) Semi Pneumatic |
| Handle Type | Continuous |
| Style | 2-Wheel |
| Material | Steel |
| Manufacturers Part Number | 30151 |
| Handle Style | Continuous Flow-Back |
| Brand | Milwaukee |
Warranty
| Warranty | 1 yr |