Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Morse

Model # :WBB3145920

MPN #: 6172XL-P

Morse® Drum Pad Kit For Morse® 290F, 1500 lb. Weight Capacity

Product Description
Kit # 6172XL-P - Grip Pad Kit Required for plastic or fiber drum provide 75% more grip surface. The extra wide grip surface when using the 6172XL-P kit not only adds grip area but allows a higher grip pressure. Grip surface material is high friction SBR Rubber Polymer (also known as RMA Grade II rubber). Plastic drums always deform when gripping. They will return to shape. The biggest concern with squeezing a poly drum too much is that the pressure inside the drum could pop the cap, or even the drum itself. Model 290F is NOT recommended for a plastic or fiber drum with cap or lid removed. If one of the caps or the lid is off the drum, and the drum has weight, the 290F is not recommended. In these circumstances the drum walls will collapse before it has enough grip.

Features:
  • Grip Pad Kit is Required to safely handle a plastic or fiber drum
  • Grip Pad Kit provides 148% more grip surface


NOTE: OSHA requires contacting the manufacturer of your fork truck for written approval for the use of any fork truck attachments.
PRICE
$899.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Weight Capacity1500 lbs
Fork Opening25 in

Product Details

Assembly RequiredYes
TypeDrum Pad Kit
ColorBlue
Manufacturers Part Number6172XL-P
BrandMorse

Warranty

Warranty2 yr