Features:
- Heavy-duty welded steel construction provides maximum strength
- Six cast iron wheels provide easy portability
- Tilt mounted configured wheels allow easy turning
- Bearing wheels provide long wheel life
Weights & Dimensions
| Length | 36 in |
| Width | 24 in |
| Height | 6-1/4 in |
| Weight Capacity | 6000 lbs |
| Weight | 126 lbs |
| Wheel Diameter | 5 in |
Product Details
| Assembly Required | No |
| Wheel Material | Cast Iron |
| Type | Steel Open Deck Dolly |
| Color | Yellow |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ODMD-2436-6 |
| Brand | Vestil |
Warranty
| Warranty | 90 |