Features:
- Acme thread post that supports the load is for maximum efficiency
- No seals will leak and will not drift down even after an extended period of time
- Use in industrial applications for optimal results
Weights & Dimensions
| Length | 6-7/8 in |
| Width | 6-1/8 in |
| Height | 25-1/16 in |
| Lowered Height | 11 in |
| Raised Height | 16-13/16 in |
| Weight Capacity | 20000 lbs |
| Weight | 18 lbs |
| Lifting Capacity | 20000 lbs |
Product Details
| Assembly Required | No |
| Type | Stabilizing/Leveling |
| Color | Blue |
| Adjustment Type | Screw |
| Handle Type | Sidewind |
| Material | Steel |
| Manufacturers Part Number | MSJ-10 |
| Brand | Vestil |
Warranty
| Warranty | 30 Days |