Features:
- Adjustable forks for full grasp
- Ergonomic handle for full posture transferring
- DC operated for constant power supply
- (2) 12V batteries
Weights & Dimensions
| Length | 48 in |
| Width | 45 in |
| Height | 78 in |
| Lowered Height | 1-9/16 in |
| Raised Height | 59 in |
| Weight Capacity | 770 lbs |
| Weight | 492 lbs |
| Fork Length | 30 in |
| Fork Width | 3-1/8 in |
| Front Wheel Diameter | 6 in |
| Distance Across Forks | 19-11/16 |
| Straddle Leg Width | 35-1/2 to 47-1/4 in |
| Lift Speed | 3.35 Loaded, 4.34 Unloaded ft/min |
| Load Center | 24 in |
Product Details
| Assembly Required | No |
| Mast Style | Single |
| Material | Steel |
| Operation | DC Winch Operated |
| Manufacturers Part Number | VWS-770-AA-DC |
| Brand | Vestil |
| Battery Type | 12 V |
| Type | Powered-Lift/Manual-Push |
| Color | Yellow/Black |
| Wheel Type | 2 Rigid, 2 Swivel |
| Number of Batteries | 2 |
Warranty
| Warranty | 1 |