The unique portable roll dolly is designed for moving, holding, and dispensing rolls of material right where they are needed. Integral turntable easily rotates on ball bearings to allow for dispensing. Upright post detaches to allow for easy loading of larger rolls. Portable on lockable swivel casters steel construction and powder coat finish.
Vestil Steel Roll Dolly with Cutter, 40"L x 35"W x 70"H, 440 lb. Capacity, Black
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1,585.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 40 |
| Width | 35 in |
| Height | 70 in |
| Max Material Width | 35 in |
| Core Size | 2-1/8 to 35 in |
Product Details
| Assembly Required | Yes |
| Type | Roll Dollies |
| Color | Black |
| Roll Capacity | 440 |
| Applicable Materials | Steel |
| Material | Steel |
| Package Quantity | 1 |
| Manufacturers Part Number | ROLL-D-DLX |
| Brand | Vestil |
Warranty
| Warranty | 90 Days |