Features:
- 800 lb. lifting capacity
- Compatible with 16, 20, 30 & 55 gallon drums
- Battery charger and level gauge included
- 35-1/2" maximum reach
This product will be restocked soon
Weights & Dimensions
| Length | 94 in |
| Width | 39 in |
| Height | 79-3/4 in |
| Raised Height | 71 in |
| Weight Capacity | 800 lbs |
| Weight | 1691 lbs |
| Wheel Diameter | 6 Front / 10 Rear in |
Product Details
| Assembly Required | No |
| Wheel Material | Poly-On-Steel |
| Type | Drum Lifter |
| Powered or Manual Lift | Powered |
| Drum Compatibility | Steel Drum |
| Color | Black/Yellow |
| Caster Type | (4) Rigid |
| Wheel Type | 2 Front, 2 Rear |
| Capacity | 16, 20, 30, 55 gal |
| Material | Steel |
| Drum Capacity | 16 / 20 / 30 / 55 gal |
| Manufacturers Part Number | S-MU-VDGR-64-REACH |
| Brand | Vestil |
Warranty
| Warranty | 1 Year |