Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




BESTSELLER
JS Products

Model # :WBB2372540

MPN #: JSP06600

JS Products - Steelman Stethoschope Electronic Chassis Ear - 6600

Product Description
Listen to 6 under-chassis locations in one road test. Hear noises that cannot be duplicated in the shop. Saves needless warranty expense.

PRICE
$209.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length14 in
Width10 in
Height5-1/4 in
Weight5 lbs

Product Details

TypeTester
ColorBlack
Manufacturers Part NumberJSP06600
BrandJS Products