Bilateral Split Sheet, absorbent prevention fabric Resistant to Strikethrough, Reliable, dependable adhesive, Fluid Control Features, Reliable, dependable adhesive (around aperture, etc.) stays secure throughout the procedure.
3M Steri-Drape Bilateral Split Sheet 72" x 78", Absorbent Impervious Material, 15/bx, 2 bx/cs
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$485.95
1
1
Ships in 21 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 78 |
| Width | 72 |
Product Details
| Type | Split Sheet |
| Package Quantity | 30 |
| Application | Surgical Sheet |
| Manufacturers Part Number | 7000053582 |
| Brand | Steri-Drape |