Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kohler

Model # :WBB3798653

MPN #: 3894-NA

Kohler® Vault™ Undermount Stainless Steel Single Bowl Kitchen Sink

Product Description
Designed for ergonomics and accessibility, this ADA-compliant KOHLER® Vault sink is handcrafted from durable stainless steel with bold, modern lines that bring contemporary style to your kitchen. Tightly angled corners maximize basin space, and the rear drain creates additional workspace and storage capacity underneath. An engineered sound-absorption system significantly reduces disposal and dishwashing noise for a quieter kitchen environment.

Features:
  • 27" (686 mm) minimum base cabinet width
  • Single bowl
  • 6" (152 mm) depth
  • Rear drain placement increases cabinet storage space underneath sink
  • Countertop thickness cannot be greater than 1" (25 mm) for ADA compliance
  • Includes installation hardware


2
PRICE
$839.00

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length24 in
Width18-5/16 in
Depth6 in
Basin Depth6-1/4 in
Basin Length24 in
Basin Width18-5/16 in
Steel Gauge18 ga
Min Cabinet Size27" Cabinet

Product Details

ColorSilver
Mounting LocationUndermount
MaterialStainless Steel
Number of Basins1
Package Quantity1
Manufacturers Part Number3894-NA
ShapeRectangular
BrandKohler

Compliance & Certifications

ADA CompliantYes