Protect your-Evacu-Trac, as you would any other important lifesafety equipment, by storing it in a steel storage cabinet located near the top of the stairway. Designed to hold a single Evacu-Trac, the storage cabinet includes graphics clearly identifying the contents.
Garaventa Lift Storage Cabinet for EVACU TRAC Emergency Evacuation Chair
Write a Review
Questions & Answers (0)
Specifications
Weights & Dimensions
| Width | 20 in |
| Depth | 11 |
| Height | 46 in |
| Weight | 50 lbs |
Product Details
| Color | White |
| Manufacturers Part Number | 09444 |
| Brand | Evacu-Trac |
Related Products
The Evacu-Trac emergency evacuation chair is designed so that a small attendant can easily move a much larger passenger down the stairs, The Evacu-Trac is completely stable and self-supporting during descent and on flat surfaces. Features: Durable tracks grip stairs securely, regardless of the stair construction material Unique seat design allows easy transfer from wheelchair Failsafe brake brings unit to a complete stop automatically Carries up to 400 lbs. Three adjustable safety straps Parking Brake Two-hand brake release Light-weight cast aluminum frame Hydraulic speed governor Deep ...
This 30 inch Baltic birch transfer board creates a strong, stable bridge between a wheelchair, bed, chair, toilet, or vehicle, so users glide across in one controlled motion instead of standing or lifting. Transferring between surfaces is one of the riskiest moments of the day for anyone with limited mobility, and this board makes it safer and smoother for both the user and the caregiver. Tapered ends slide easily under the user for proper positioning, rounded corners reduce pressure points during movement, and a clear lacquer non slip finish enhances grip while protecting the wood. Built ...
EZ EVAC Heavy-Duty Tracked Evacuation Chair Stair Chair for Hospitals High-Rise & Emergency Response
The EZ EVAC Evacuation Chair is a heavy-duty, tracked stair evacuation chair designed for high capacity, high frequency emergency use in demanding environments. Built for hospitals, high rise buildings, fire departments, government facilities, and large commercial properties, the EZ EVAC delivers controlled, single operator stair descent with maximum stability and long term durability. Despite its rugged construction, the chair itself weighs just 30 pounds, allowing for fast deployment while still supporting users up to a 450 pound weight capacity. Unlike manual carry evacuation chairs ...
Features & Benefits: Sealed and coated board allows easier transfers to/from bed, wheel chair, chair, car or commode A valuable mobility aid for independent living Two cut-out handles allow for easy carrying or gripping Strong enough to support up to 735 pounds Constructed of smooth, durable 3/4 inch Southern Yellow Pine Board Size: 10 x 32 inches Specifications: Weight Capacity: 250 pounds 1 inch I.D. only 1-Year Limited Warranty
EZ LITE Tracked Evacuation Chair Mid-Level Stair Chair for Controlled One-Operator Emergency Descent
The EZ LITE Evacuation Chair is a mid level, single-operator tracked evacuation chair designed for safe, controlled stair descent during emergencies when elevators are unavailable. Positioned between lightweight manual carry chairs and heavy duty institutional models, the EZ LITE offers a perfect balance of safety, affordability, and everyday readiness for schools, apartment buildings, assisted living communities, small businesses, and healthcare offices. Unlike track free carry chairs that rely on two operators and significant physical lifting, the EZ LITE uses an integrated rubber track ...