The Genesis Mobile Stairlift is Mobile Stairlift's flagship, full-performance stairlift alternative designed for individuals and families who need the safest, most powerful, and most reliable way to travel up and down stairs without permanent installation. Built for everyday home use, emergency backup, travel, and professional applications, the Genesis delivers premium performance that rivals traditional installed stairlifts at a fraction of the long-term cost and commitment. Unlike rail-mounted stairlifts that require construction, custom measurement, and permanent home modification, the Genesis operates as a fully portable, battery-powered stairlift that climbs straight staircases using motorized traction tracks. The user remains seated in an upright, secured position while the operator controls smooth, auto-braking ascent and descent. This eliminates dangerous manual lifting and removes the physical strain normally placed on caregivers when navigating stairs. With a 400 lb weight capacity and an industry-leading 120 flights of stair travel per charge, the Genesis is engineered for higher weight support, frequent daily use, and long-term reliability. Whether it is being used for daily in-home stair access, post-surgical recovery, short-term mobility needs, or as a backup to an installed stairlift during power outages or mechanical failure, the Genesis provides dependable stair access wherever it is needed. The Genesis is designed to work on straight staircases only and operates safely on wood, carpet, tile, concrete, and most common stair surfaces. When not in use, the unit folds down compactly and fits into the trunk of most vehicles, making it ideal for families who travel, snowbirds, multi-location caregivers, and rental programs. For improved safety and long-term durability, the Genesis features a fully internal wiring system, eliminating any exposed external cables that could snag, wear, or become damaged during use. The battery is located at the rear of the unit and removes easily with a single push-button release, allowing it to be charged directly on the unit or separately for added convenience. Unlike lower-cost stair climbers that use manual two-bar track systems, the Genesis features single push-button track deployment and retraction, along with single push-button folding and unfolding. This greatly simplifies daily operation, reduces setup time, and eliminates the physical strain associated with manual mechanical systems. For individuals who need the most powerful portable stairlift solution available today, the Genesis stands as the gold standard for safety, capacity, range, control, and long-term support in the mobile stairlift category.
Genesis Battery Powered Mobile Stairlift – Flagship Portable Stairlift Alternative with 400 lb Cap.
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$3,099.00
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 30 in |
| Width | 24 in |
| Height | 61 in |
| Weight Capacity | 400 |
| Weight | 62 lbs |
| Size | Standard |
Product Details
| Type | Battery Powered & Portable Stair Wheelchair |
| Frame Color Family | Yellow |
| Color | Yellow |
| Seat Color Family | Black |
| Material | Aluminum |
| Package Quantity | 1 |
| Manufacturers Part Number | MS-P02-GEN |
| Brand | Mobile Stairlift |
Warranty
| Warranty | Lifetime Warranty Frame; 6 Months on Replacement Parts |