Take 15% off your entire order!

Offer applied at checkout

+

Cashier Guard, Polycarbonate 23"W x 28"H

Cashier Guard, Polycarbonate 23"W x 28"H

Item #: WBB2381368

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $136.95

Save $6.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Cashier Guard, Polycarbonate 23"W x 28"H

Our Cashier Guard is the perfect personnel protection barrier for any counter or desktop installation. Made of polycarbonate, these barriers promote social distancing and a safe work area. Each guard kit includes a face panel, two side support uprights and twelve panel assembly clips. The face panel includes a convenient pass thru opening for transactions. Once assembled, the unit is strong and sturdy while also being lightweight for simple movement from one positon to another. Minimal maintenance required, as the surface may be cleaned by an array of window or disinfecting products to keep your guard clear and free of bacteria. Pass-through Size: 11" x 5". Message on Cashier Guard: (Salon)Thank-You for Social Distancing

Product Specifications

  • THICKNESS INCHES1/8
  • PASS THRU11" x 5"
  • THEMENail Salon Theme
  • WIDTH INCHES23
  • CONSTRUCTIONPolycarbonate
  • HEIGHT INCHES28
  • TYPEFreestanding
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY30 Days
  • MANUFACTURERS PART NUMBERB2381368
  • WEIGHT LBS6
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Cashier Guard, Polycarbonate 23"W x 28"H

Item #: B2381419

Not Yet Rated

Usually ships in 3 to 6 days

$157.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Cashier Guard, Polycarbonate 23"W x 28"H

Cashier Guard, Polycarbonate 23"W x 28"H

Item #: WBB2381368

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Cashier Guard, Polycarbonate 23"W x 28"H
    Cashier Guard, Polycarbonate 23"W x 28"H
    Cashier Guard, Polycarbonate 23"W x 28"H
    Cashier Guard, Polycarbonate 23"W x 28"H
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant