Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver

Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver

Item #: WB298646

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Cashier Shield 48"L x 36"H, with clamp on base, silver

Social distant compliant and mountable barriers provide easy-to-manage frontline germ protection for workers and customers at kiosk, checkout lanes, or reception stations. Reliable and easy-to-setup 1/8" thick acrylic base stands upright to block passages of airborne germs between customers and cashiers. Clear, transparent finish allows easy visibility. Shield unit can be elevated to allow a "pass thru" to ensure uninterrupted transaction flow. Clamp on base attaches to counter edges and railings that are angular in design to maintain stability for a variety of counter surfaces. Includes S knob that secures to counter tops from 3/4" to 1-1/2" thick. Dimensions are 48"L x 36".

Product Specifications

  • THICKNESS INCHES1/8
  • WIDTH INCHES48
  • BASE SIZE INCHES2"W x 2"D
  • CONSTRUCTIONAcrylic
  • HEIGHT INCHES36
  • BRANDGlobal Industrial™
  • STYLEStarter Unit
  • TYPEMounted
  • ASSEMBLYUnassembled
  • LIMITED WARRANTY1 Year
  • MANUFACTURERS PART NUMBER298646
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: JIM

    Date: August 19, 2020

    Dir. of Operations
    Your review:
    Economical and easy installation.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver

Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver

Item #: WB298646

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Clamp On Base, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant