Take 15% off your entire order!

Offer applied at checkout

+

Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver

Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver

Item #: WB298647

(1)

Ships same day. ? Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $159.95

Save $8.00 with 5% off when you use your Global Industrial Credit Card.

Quantity

Global Industrial™ Cashier Shield 48"L x 36"H, with racetrack base, silver

Social distant compliant and freestanding barriers provide easy-to-manage frontline germ protection for workers and customers at kiosk, checkout lanes, or reception stations. Reliable and easy-to-setup 1/8" thick acrylic base stands upright to block passages of airborne germs between customers and cashiers. Clear, transparent finish allows easy visibility. Shield unit can be elevated to allow a "pass thru" to ensure uninterrupted transaction flow. Racetrack base maintains stability while occupying minimal surface counter space to allow placement for other products and items. Dimensions are 48"L x 36"H.

Product Specifications

  • THICKNESS INCHES1/8
  • WIDTH INCHES48
  • BASE SIZE INCHES3"W x 12"D
  • CONSTRUCTIONAcrylic
  • HEIGHT INCHES36
  • BRANDGlobal Industrial™
  • TYPEFreestanding
  • STYLEStarter Unit
  • ASSEMBLYUnassembled
  • MANUFACTURERS PART NUMBER298647
  • LIMITED WARRANTY1 Year
Customer Review

5.0

  • 5 Star

    1
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: SHAWN

    Date: September 29, 2020

    Perfect for protecting our workers
    Your review:
    Great shield, fairly easy setup. Just be careful when removing the brown paper protector off the plexiglass. Have to pull very, very slow or the paper tears and then you have to spend a lot of time trying to get it started again.
Product Q & A

There are no questions for this product.

Popular item in this category

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver

Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver

Item #: WB298647

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver
    Global Industrial™ Cashier Shield 48"L X 36"H, With Racetrack Base, Silver
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant