Shopping Baskets & Carts
Shopping baskets and carts are designed to enhance the shopping experience by providing customers with a convenient way to carry their purchases while navigating through stores. They feature a durable construction for long-lasting dependability and ergonomic handles for comfortable carrying or pushing. Shopping baskets and carts are available in varying sizes to accommodate different shopping needs, making them ideal for supermarkets, department stores, convenience stores, and other retail establishments.
Most Relevant
Standard Shopping Carts

Shopping carts are strong and versatile carriages used for transporting items efficiently. They have solid handles, smooth-rolling wheels, and a heavy-duty steel chassis with a durable powder coat finish. Designed with a child’s seat, shopping carts have a lower shelf for additional storage space, making them ideal for grocery stores, retail shops, and other locations.
| Compare | Image | Weight Capacity | Height | Width | Capacity | Material | Brand | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | 310 lbs | 40-11/16 in | 23-3/8 in | 12.18 ft³ | Steel/Polypropylene | VersaCart | WBB3778379 | $299.95 | ||
![]() | 375 lbs | 36-7/8 in | 18-3/8 in | 5.77 ft³ | Steel/Polypropylene | VersaCart | WBB3778355 | $215.95 | ||
![]() | 500 lbs | 39 in | 39 | 500 | Plastic/Steel | Good L Corporation | WBB3197999 | $429.95 | ||
![]() | 400 lbs | 41-7/8 in | 23-13/16 in | 11.82 ft³ | Plastic/Steel | VersaCart | WBB3778389 | $289.95 | ||
![]() | 350 lbs | 40-3/4 in | 19-3/6 in | 6.7 ft³ | Steel | R.W. Rogers | WBM2117510 | $379.95 | ||
![]() | 159 lbs | 36-9/16 in | 19-5/16 | 90 Liter | Metal | R.W. Rogers | WBB3251048 | $215.95 | ||
![]() | 1000 lbs | 40 in | 25 in | 6.35 | Steel | R.W. Rogers | WBB3079636 | $359.95 | ||
![]() | 270 lbs | 41-5/16 in | 22-15/16 | 147 Liter | Metal | R.W. Rogers | WBB3251052 | $299.95 | ||
![]() | 250 lbs | 40-3/4 in | 24-1/2 | 190 Liter | Plastic | R.W. Rogers | WBB3251074 | $315.95 | ||
![]() | 500 lbs | 40 in | 21 | 500 | Plastic/Steel | Good L Corporation | WBB3197998 | $365.95 |
Showing 1-10 of 27 results
Standard Shopping Baskets

Standard Shopping Baskets are lightweight and durable, designed for small to medium-sized purchases. The open mesh design ensures air circulation and high visibility. Baskets are nestable for efficient space utilization. They have comfortable handles and are practical and user-friendly, making them ideal for grocery, convenience stores, and retail outlets.
Showing 1-10 of 18 results
Shopping Cart Corrals

Shopping Cart Corrals are storage solutions designed to keep shopping carts organized and easily accessible for customers. These corrals are typically placed in parking lots or designated areas outside retail establishments. Corrals are made of durable steel and come in several sizes. They help maintain a tidy shopping space by providing a dedicated area for cart storage.
Showing 1-10 of 11 results
Two Tier Shopping Carts

Two-Tier Shopping Carts provide additional storage, which helps maximize carrying capacity by having two baskets. They are helpful when shopping for large or bulky items. Two-tier shopping carts have durable wheels for easy movement and sturdy handles for comfortable grip. They are ideal for supermarkets and retail stores.
Showing 1-10 of 22 results
Rolling Shopping Carts

Rolling shopping carts are designed with adjustable handles and nestable baskets for easy storage, making shopping more efficient. They come with smooth-rolling wheels for effortless mobility and an extendable handle for tilt and roll convenience. They are available in different sizes and colors, making them practical for supermarkets and department stores.
















