VersaCart® EZtote®9600 HD Nesting Stock Cart Dark Gray
Write a Review
|
Questions & Answers (0)
Product Description
Innovative Stocking Cart is Versatile and Nests to Save Space!
Multi-purpose Stock Cart holds heavy cartons and totes, increasing pick-pack operation productivity. Heavy-duty tubular steel construction is designed for years of service and offers 800 lbs. of load capacity. Multiple carts nest in only 10" intervals, taking up less valuable space than traditional stock carts when not in use. Cart features Removable Plastic Textured Black Shelf Covers (set of 2) that keep floors clean by catching water and other debris. Comfortable push handle offers easy maneuverability. Rolls easily with 5" non-marking polyurethane swivel casters, two with brakes for stationary positioning. Nesting Stock Cart features a scratch-resistant powder coated dark gray finish. Shipped assembled.
Multi-purpose Stock Cart holds heavy cartons and totes, increasing pick-pack operation productivity. Heavy-duty tubular steel construction is designed for years of service and offers 800 lbs. of load capacity. Multiple carts nest in only 10" intervals, taking up less valuable space than traditional stock carts when not in use. Cart features Removable Plastic Textured Black Shelf Covers (set of 2) that keep floors clean by catching water and other debris. Comfortable push handle offers easy maneuverability. Rolls easily with 5" non-marking polyurethane swivel casters, two with brakes for stationary positioning. Nesting Stock Cart features a scratch-resistant powder coated dark gray finish. Shipped assembled.
PRICE
$599.00
1
1
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 47-1/2 in |
| Width | 23-3/4 in |
| Height | 41-1/4 in |
| Weight Capacity | 800 lbs |
| Weight | 100 lbs |
| Wheel Diameter | 5 in |
| Nesting Distance | 10 in |
Product Details
| Assembly Required | Assembled |
| Color | Dark Gray Frame & Black Plastic Shelf Covers |
| Wheel Type | Polyurethane Swivel, 2 with Brakes |
| Material | 12-Gauge Steel |
| Manufacturers Part Number | 107-9600 DGY with Black Plastic Covers |
| Brand | VersaCart |