Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Marlin Steel Stainless Mesh Baskets 15x10x8, Price Each for Qty 5+

Rollover image to zoom in

Click image to enlarge

See all 68 items in product family

Marlin Steel Stainless Mesh Baskets 15x10x8, Price Each for Qty 5+

Item #: WBB967448

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Minimum Quantity: 5 ($1,399.75)

List Price: $436.80 Save up to 36%
Price: $279.95
Product Information
Customer Review
Product Q&A
Accessories
Marlin Steel Stainless Mesh Baskets 15x10x8, Price Each for Qty 5+

Stainless Steel (304 Grade) Mesh Basket, 15" x 10" x 8" with 4" handle, .25 "mesh. Material handling basket ideal for variety of applications such as parts cleaning, chemical bath, limited temperature cycling, organization and more.

Product Specifications

    • LENGTH INCHES10
    • WIDTH INCHES15
    • HEIGHT INCHES12-1/32
    • INSIDE LENGTH INCHES10
    • INSIDE WIDTH INCHES15
    • INSIDE HEIGHT INCHES8
    • LENGTH RANGE0" to 15"
    • WIDTH RANGE13" to 15"
    • HEIGHT RANGE11" to 16"
    • ASSEMBLYAll-Welded
    • BRANDMarlin Steel
    • COLOR FAMILYGray
    • COLOR FINISHStainless Steel
    • CONSTRUCTIONStainless Steel
    • DIAMETER INCHES--
    • MANUFACTURERS PART NUMBER00-103-31
    • MINIMUM PURCHASE QUANTITY5
    • PACKAGE QUANTITY1
    • PRODUCT GROUPIndustrial Baskets
    • STYLEWith Handles
    • TYPERectangular Mesh Basket
    • WEIGHT LBS7

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!