Take 15% off your entire order!

Offer applied at checkout

+

Steel King TSS3240VG Tilt & Store Stand for 40"L x 35"W Workingtainer®

Steel King TSS3240VG Tilt & Store Stand for 40"L x 35"W Workingtainer®

Item #: WBB623754

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $421.95

Save $21.10 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Global Industrial™ Plastic Shipping/Storage Tote W/ Attached Lid, 21-7/8"x15-1/4"x12-7/8",Gray

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Tilt & Store Stand for 40"L x 35"W Workingtainer®

Tilt & storage stand to provide an ergonomic effect for better dispensing. Hopper height of 38 inches. Tilt & Store Stand for 40" x 32" (HDWT3240VG)

Product Specifications

  • LENGTH INCHES42
  • WIDTH INCHES36-3/8
  • HEIGHT INCHES52
  • ASSEMBLYAssembled
  • BRANDWorkingtainer
  • COLOR FINISHVista Green
  • CONSTRUCTIONSteel
  • LIMITED WARRANTY1 Year
  • PACKAGE QUANTITY1
  • PRODUCT FAMILYAccessories
  • PRODUCT GROUPBulk Containers
  • WEIGHT LBS138
  • APPROVED/CERTIFIEDNSF, USDA
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Steel King TSS4048VG Tilt & Store Stand for 48"L x 40"W Workingtainer®

Item #: B623756

Not Yet Rated

Usually ships in 3 to 6 days

$476.69

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Steel King TSS3240VG Tilt & Store Stand for 40"L x 35"W Workingtainer®

Steel King TSS3240VG Tilt & Store Stand for 40"L x 35"W Workingtainer®

Item #: WBB623754

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant