Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Protektive Pak 37007 Small ESD Component Shipping and Storage Box, 5-3/4"L x 1-7/16"W x 1-1/8"H - Pkg Qty 10

Rollover image to zoom in

Click image to enlarge

See all 65 items in product family

Protektive Pak 37007 Small ESD Component Shipping and Storage Box, 5-3/4"L x 1-7/16"W x 1-1/8"H - Pkg Qty 10

Item #: WBB1110498

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

$2.30 each

Sold in packages of 10

Price: $23.00
Product Information
Customer Review
Product Q&A
Accessories
Protektive Pak Small ESD Component Shipping and Storage Box, 5-3/4"L x 1-7/16"W x 1-1/8"H

Features:
  • Efficient means of shipping or storing small ESD sensitive items
  • Provides ESD shielding with lid closed; "Faraday Cage" effect restricts electrostatic charges to exterior (All foam dimensions are ± 1/16")
  • For physical protection; foam cushioning reduces stress from physical shock
  • No assembly required
  • Pink static dissipative foam (1/2" thick) laminated to top, and conductive crosslink black polyethylene foam (1/4" thick) in bottom
  • Static dissipative foam in Protektive Pak® box
  • Static dissipative surface of 10E6- 10E8 ohms
  • Buried shielding layer, minimizes sloughing and rub-off contamination
  • Made from 100% recycled material and is 100% recyclable
  • Custom foam configurations available
  • Made in the United States of America


Product Specifications

    • LENGTH INCHES5-3/4
    • WIDTH INCHES1-7/16
    • HEIGHT INCHES1-1/8
    • INSIDE LENGTH INCHES5-1/4
    • INSIDE WIDTH INCHES1-1/4
    • INSIDE HEIGHT INCHES1
    • COMPARTMENT INCHES (LxWxH)--
    • COMPARTMENT QUANTITY--
    • ASSEMBLYAssembled
    • BRANDProtektive Pak
    • COLOR FAMILYBlack
    • COLOR FINISHBlack
    • CONSTRUCTIONCorrugated Fiberboard
    • LIMITED WARRANTY1 Year
    • MANUFACTURERS PART NUMBER37007
    • PACKAGE QUANTITY10
    • SERIESProtektive Pak
    • STYLEESD Small Components
    • TYPEESD Shipping and Storage Boxes
    • WEIGHT LBS0.07
    • TEMPERATURE TOLERANCE35 to 350 °F

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed