discount codeFree shipping over 300

Applied at checkout

Fancort 48"L x 19-1/2"W Combo-Slide Bench Top PCB Assembly Fixture w/ 2 PCB Rails

Shown Optional Bin Rack

Fancort 48"L x 19-1/2"W Combo-Slide Bench Top PCB Assembly Fixture w/ 2 PCB Rails

Item #: WBB774798

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$298.08 up to 12% OFF

Price: $261.95

Quantity

Popular item in this category

Customers Also Viewed

Fancort 48"L x 19-1/2"W Combo-Slide Bench Top PCB Assembly Fixture w/ 2 PCB Rails

The Fancort Industries CS-48 Combo-Slide Bench-Top PCB Assembly Fixture is perfect for progressive PCB hand assembly.

Features

  • Adjustable capacity to hold 18" boards on a 20 degree working angle
  • Stations connect together at end panels and rails
  • Rugged construction of 1/16" steel with an attractive blue enamel finish
  • Very sturdy design for stability
  • Two styles of rails, one for PCBs, one for fixtures
  • Optional parts rack with two stringers


Product Specifications

  • WIDTH INCHES48
  • DEPTH INCHES19-1/2
  • HEIGHT INCHES7-1/4
  • ASSEMBLYUnassembled
  • BRANDFancort
  • COLOR FINISHBlack
  • CONSTRUCTIONAluminum
  • MANUFACTURERS PART NUMBERCS-48
  • PACKAGE QUANTITY1
  • PRODUCT GROUPPCB Racks
  • TYPECombo-Slide Rack
  • WEIGHT LBS24
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Fancort 48"L x 19-1/2"W Combo-Slide Bench Top PCB Assembly Fixture w/ 2 PCB Rails

Fancort 48"L x 19-1/2"W Combo-Slide Bench Top PCB Assembly Fixture w/ 2 PCB Rails

Item #: WBB774798

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top