Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
TrippNT™ 50250 Quadruple Petri Dish Dispenser 16"W x 5"D x 15"H, White

Rollover image to zoom in

Click image to enlarge

See all 43 items in product family

TrippNT™ 50250 Quadruple Petri Dish Dispenser 16"W x 5"D x 15"H, White

Item #: WBB1915892

Sold By: globalindustrial.com

Usually ships in 14 to 17 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $108.86 Save up to 20%
Price: $ 86.95
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
TrippNT™ 50250 Quadruple Petri Dish Dispenser 16"W x 5"D x 15"H, White

Features:
  • Protects and stacks Petri dishes
  • 4 sizes hold 1 to 4 stacks of Petri dishes
  • Wall mountable keyhole installation
  • Durable white PVC and clear acrylic construction
  • Fits most standard Petri dishes

Product Specifications

    • BRANDTrippNT
    • MANUFACTURERS PART NUMBER50250
    • WIDTH INCHES16
    • DEPTH INCHES5
    • HEIGHT INCHES15
    • WEIGHT LBS2
    • DESCRIPTIONQuadruple Petri Dish Dispenser
    • CAPACITY4 Packs
    • COLOR FINISHWhite
    • COMPARTMENTS--
    • CONSTRUCTIONPVC/Acrylic
    • ASSEMBLYAssembled
    • TYPEPetri Dish Dispensers
    • PACKAGE QUANTITY1
    • LIMITED WARRANTYLimited Lifetime

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed