Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Werner® Manual Rope Adjuster W/ Shock Absorbing Lanyard For 5/8" Rope

Rollover image to zoom in

Click image to enlarge

See all 20 items in product family

Werner® Manual Rope Adjuster W/ Shock Absorbing Lanyard For 5/8" Rope

Item #: WBB1224365

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $127.75 Save up to 19%
Price: $ 102.95
Product Information
Customer Review
Product Q&A
Accessories
Werner® Manual Rope Adjuster W/ Shock Absorbing Lanyard For 5/8" Rope

Werner rope grabs move up and down vertical lifelines for continuous fall protection. The manual design allows user to fix location of unit for positioning or restraint applications. Design allows unit to be attached or removed anywhere along a lifeline. Shock absorbing 3' lanyard comes attached for fall arrest situations.

Features:
  • Comes with 3' lanyard and Dcell shock pack
  • Comes with integrated 3' shock absorbing lanyard for fall arrest situations
  • Manual design allows user to fix unit in place for positioning or restrain
  • Design allows unit to be attached or removed anywhere along a lifeline
  • For use on 5/8" rope lifelines

Product Specifications

    • LENGTH INCHES--
    • LENGTH FEET3
    • COLOR FINISHGold
    • BRANDWerner®
    • DESCRIPTIONManual Rope Adjuster
    • MANUFACTURERS PART NUMBERL210101
    • MATERIAL(S)Polyester, Steel
    • PACKAGE QUANTITY1
    • TYPEManual Rope Adjuster
    • LENGTH18.0"
    • WEIGHT CAPACITY310 lbs
    • ROPE DIAMETER INCHES5/8"
    • PROMOTIONEveryday Low Price
    • APPROVALS OR CERTIFICATIONSANSI and OSHA

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed