Take 15% off your entire order!

Offer applied at checkout

MMF SteelMaster Touch-Button Cash Drawer 225106001, 17.8"W x 15.8"H x 3.8"H, Black, Gray

MMF SteelMaster Touch-Button Cash Drawer 225106001, 17.8"W x 15.8"H x 3.8"H, Black, Gray

Item #: WBB1001042

(3)

Enter zip code for delivery date estimate

Shipping to 10465 change

$294.40 up to 44% OFF

Price: $163.95

Save $8.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Steelmaster Touch-Button Cash Drawer, MMF225-1060-01, 17.8"W x 15.8"H x 3.8"H, Black,Gray

Touch-Button Cash Drawer features a locking till cover and two media slots on the drawer front for safe storage of checks, credit card receipts and large bills. The drawer interior offers five extra-wide currency compartments with spring-loaded bill weights, and five round bottom coin compartments for easy scooping. Ideal for retail stores, banks, currency exchanges, and small businesses. Mount above or below counters. Removable tray has its own lock on cover. Use with key access or button drawer release. Drawer automatically springs open when the release button is pushed, and the key is unlocked. Alarm bell sounds every time that the drawer is opened, and the alarm can be easily disengaged. Rubber feet prevent the cash drawer from sliding or scratching countertops. High quality, heavy-gauge steel construction has a scratch-resistant, chip-resistant finish to withstand everyday use. Cash drawer includes two keys.

Includes

  • Touch-Button Cash Drawer
  • 2 x Keys
  • 2 x Mounting Brackets
Features

  • Alarm Bell
  • Spring Loaded Clip

Product Specifications

  • WIDTH INCHES17-13/16
  • DEPTH INCHES15-13/16
  • HEIGHT INCHES3-13/16
  • BRANDSteelMaster®
  • COLOR FINISHBlack
  • CONSTRUCTIONSteel
  • DESCRIPTIONTouch-Button Cash Drawer
  • LOCK TYPEKeyed Lock
  • MANUFACTURERS PART NUMBER225-1060-01
  • NUMBER OF BILL COMPARTMENTS5
  • NUMBER OF COIN COMPARTMENTS5
  • PACKAGE QUANTITY1
  • TYPECash Tray / Drawer
Customer Review

5.0

  • 5 Star

    3
  • 4 Star

    0
  • 3 Star

    0
  • 2 Star

    0
  • 1 Star

    0

Most Recent Reviews

  • Most Recent Reviews
  • Highest Rated Reviews
  • Lowest Rated Reviews
  • Reviewer: Anonymous

    Date: July 30, 2019

    Cash Drawer
    Your review:
    Recieved on time we purchase all our drawers from Global good product , great price
  • Reviewer: Anonymous

    Date: March 23, 2018

    Good Product
    Your review:
    Very happy with the cash drawer.
  • Reviewer: Anonymous

    Date: November 25, 2014

    Cash Drawer
    Your review:
    Great product. Heavy duty. Easy to install. Works for what we needed.
Product Q & A

There are no questions for this product.

Popular item in this category

PM Company Steel Cash Drawer 04964 with Alarm Bell & 10 Compartments Key Lock, Stone Gray

Item #: B50207

Not Yet Rated

Usually ships in 1 to 4 days

$205.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
MMF SteelMaster Touch-Button Cash Drawer 225106001, 17.8"W x 15.8"H x 3.8"H, Black, Gray

MMF SteelMaster Touch-Button Cash Drawer 225106001, 17.8"W x 15.8"H x 3.8"H, Black, Gray

Item #: WBB1001042

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant