Key Tags

ID Key Tags
| Compare | Image | Material | Package Quantity | Depth | Width | Height | Weight | Model # | Price | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Plastic Tag, Metal Holder | 50 Tags | 3/16 in | 7/8 in | 2 in | 3.2 lbs | Ships Same Day WBB2181144 | $16.75 | ||
![]() | Plastic | 50 Tags | .8 in | 1 in | .18 in | 0.87 lbs | Ships Same Day WBB2336820 | $16.25 | ||
![]() | Nickel-Plated Plastic | (2)Pack of 20 Tags | - | - | 1-1/4 in | 0.100 lbs | Ships Same Day WBB383460 | $5.40 ea.was $6.30 Save $0.90 (14%) |

Key Tags for Hooked Two-Tag Key Cabinets
Related Products
The Award-winning eGeetouch® patented Smart Travel Padlock is developed to replace the 'outdated' and cumbersome conventional mechanical locks. This world's-first eGeeTouch's smart travel locks requires NO KEY, NO DIGIT-WHEELS DAILLING and NO CODE-REMEMBERING, hence no fuss for safeguarding your luggage, which unmatched by any ordinary lock. Simply pair with a Bluetooth smartphone (iOS or Android) using eGeeTouch Manager App or tap a programmable eGeeTouch® Smart NFC Fobs/Tags/Cards/Wristbands to secure and unlock luggage. Some models even have Proximity Tracking features to notify you in ...
The 300 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are thirty rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are ...
The 800 Position Key Cabinet from Barska features numbered key hooks that make key organization easy and convenient. Inside the cabinet are ten rows of numbered hooks and multiple hinged dividers, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and door are ...
The 480 Position Key Cabinet from Barska features numbered key hooks and numbered key tags that make key organization easy and convenient. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has four pre-drilled mounting holes and included hardware for installation. The safe walls and doors are constructed of 0.8mm solid steel and finished with a gray coating. Features: 480 Key Hooks Pre-Drilled Wall Mounting Holes Key Log Sheet 480 ...
The 42 Position Key Lock Box from Barska features a hook-style cabinet that makes key organization easy and convenient. Inside the cabinet are six rows of color-coded and numbered hooks, each of which is easy to access and keep track of thanks to the included key index. The two-sided indexing chart has ample room to document the keys hook position corresponding lock, and a drop-in plastic sleeve tethered to the hinge inside the safe provides a hands-free reference. The safe has our pre-drilled mounting holes and included hardware for installation. The safe walls and door are constructed ...




