Table & Chair Sets
Frame Material
Top Material
Brand
Top Color Family
Length
Depth
Material
Width
Height
Capacity
Color
Price
Premier Hospitality 36" Round Table & Barstools W/Ladder Back, Gray Table/Blue Seats
Height
42 in
Length
36 in
Top Color Family
Gray
Width
36 in
Flash Furniture 33" Round Plastic Height-Adjustable Activity Table Set with 4 Chairs - Blue
Height
14-1/2 - 23-3/4 in
Length
33 in
Top Color Family
Blue
Width
33 in
Premier Hospitality 42" Round Table & Barstools W/Ladder Back, Teak Table/Black Seats
Height
42 in
Length
42 in
Top Color Family
Teak
Width
42 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
Height
30 in
Length
36 in
Top Color Family
Designer White
Width
72 in
KFI 42" Round Dining Table & 4 Barstool Set, Studio Teak Table With Natural Stools
Height
41 in
Length
42 in
Top Color Family
Teak
Width
42 in