Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
KFI Rectangular Restaurant Table -  30" x 72"  -  Gray Nebula Top Black X-Base

Rollover image to zoom in

Click image to enlarge

See all 134 items in product family

KFI Rectangular Restaurant Table - 30" x 72" - Gray Nebula Top Black X-Base

Item #: WBB2000910

Sold By: globalindustrial.com

Usually ships in 15 to 18 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $731.00 Save up to 55%
Price: $ 329.95
Product Information
Customer Review
Product Q&A
Accessories
KFI Rectangular Pedestal Table 30" x 72" with Gray Nebula Top Black X-Base

The T3072 is a 30" x 72" pedestal table. It has a 1.25" thick high pressure laminate top that's durable and easy to clean. The top has an attractive black T-Mold edge that won't crack or peel. The solid cast iron X-bases have leveling glides to prevent the table from wobbling on uneven floors. The steel has a 3" diameter and is made of 16 gauge steel. Table is 29" in Height. The top and base are all shipped in one box. Easy to assemble. Made in USA

Product Specifications

    • LENGTH INCHES72
    • WIDTH INCHES30
    • HEIGHT INCHES29
    • ASSEMBLYUnassembled
    • BRANDKFI Seating
    • DESCRIPTIONLunchroom Pedestal Table
    • FRAME COLORBlack
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBERT3072-B2015-BK-GYN
    • CAPACITY LBS200
    • TOP COLORGray
    • COUNTRY OF ORIGINMade In USA
    • SHAPERectangle
    • DINING TABLE HEIGHT Standard 29"-30"H
    • LEG TYPEPedestal
    • TOP CONSTRUCTIONLaminate
    • LIMITED WARRANTY12 Years Frame Warranty
    • TYPELunchroom / Restaurant Table

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!