Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
11x16x10 Round Style Shelter - Gray
See all 24 items in product family

11x16x10 Round Style Shelter - Gray

Item #: WBB236138

Sold By: globalindustrial.com

Out of stock, please check back soon. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 848.00

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
10 Foot Wide Instant Storage Shed. Our best-built shed line-up is constructed with high grade steel. Every frame tube and connector goes through a proprietary 13 step Rhino Shield surface preparation process. Heavy duty 1-3/8" all steel frame, bonded with Dupont™ thermoset baked on powder-coated finish prevents chipping, peeling, rust and corrosion. Advanced engineered, triple-layer, chemically heat bonded enhanced weave, rip-stop, waterproof, polyethylene cover.

Product Specifications

    • LENGTH FEET16'
    • WIDTH FEET11' 4"
    • HEIGHT FEET10'
    • CAPACITY CUBIC FEET1760
    • CANOPY COLORGray
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIAL9oz Polyethylene Cover
    • CANOPY STYLERound
    • CONSTRUCTIONPolyethylene / Steel
    • FRAME CONSTRUCTION1-3/8" OD Steel Pipe
    • LIMITED WARRANTY1 year
    • MANUFACTURERS PART NUMBER77821
    • OPENING (WxH)8' x 9' 1"
    • PACKAGE QUANTITY1
    • PEAK HEIGHT10'
    • RAFTER SPACING4'
    • SIDEWALL HEIGHT9' 1"
    • STYLERound
    • WEIGHT LBS259

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed