Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
10x10 Slant Leg Pop Up Canopy - Red Cover
See all 66 items in product family

10x10 Slant Leg Pop Up Canopy - Red Cover

Item #: WBB431214

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 200.95

with FREE shipping today! (within the contiguous US)

Product Information
Customer Review
Product Q&A
Accessories
10x10 Slant Leg Pop Up Canopy - Red Cover

Our Best Selling Instant Pop-Up. Our popular 10' x 10' Sport Pop-Up is ready to go anytime, anywhere. Built with sturdy, high grade, beam welded tubular steel frame design with high performance synthetic joint components is bonded with DuPont™ thermoset baked on powder coat. Prevents chipping, peeling, rust and corrosion. Polyester fabric cover, treated inside and out with patented fade blockers, anti-aging and anti-fungal agents, resulting in a fabric cover that withstands the elements.

Product Specifications

    • LENGTH FEET10'
    • WIDTH FEET10'
    • HEIGHT FEET8' 11"
    • CANOPY COLORRed
    • # OF LEGS/POLES4
    • ASSEMBLYUnassembled
    • BRANDShelterLogic
    • CANOPY MATERIALPolyester
    • CANOPY STYLECollapsible
    • FRAME CONSTRUCTIONSteel
    • MANUFACTURERS PART NUMBER22556
    • SERIESSport
    • SIDEWALL HEIGHT6' 3"
    • TYPESlant Leg
    • WEIGHT LBS51
    • CANOPY LEG STYLESlant

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed

No Thanks x
Save $138.00 with this comparable product +
Item #: WB602190WH
globalindustrial.com
Ships same day.
$62.95