Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Perimeter Guard Panel 5' x 5'
See all 13 items in product family

Perimeter Guard Panel 5' x 5'

Item #: WB260762

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 101.95

Frequently Purchased Together

Product Information
Customer Review
Product Q&A
Accessories
ADJUSTABLE PERIMETER GUARD SYSTEM
Guard Panel 5’ x 5’
Perimeter guards provide durable barriers around equipment & machinery. Guard Panels easily attach to Posts (sold separately) to create custom-fit barrier systems around industrial equipment and machines for protection and to ensure a safe work environment. Made from durable, heavy gauge steel with an industrial powder coat finish. Panels are made using heavy 8-gauge woven wire mesh with 12 gauge steel angle framing. Panels have a black powder coat finish. Panels can be installed at any angle from 0 to 180°. Complies with OSHA, EPA and ANSI specifications.

Mounting Hardware included

Floor Anchoring Hardware sold separately. Each post requires 4 anchors. Anchors sold in package quantities of 2. Two packages of (2) per post required for anchoring .

Product Specifications

    • WIDTH FEET5'
    • HEIGHT FEET5'
    • COLOR FINISHBlack
    • ASSEMBLYAssembled
    • BRANDVestil
    • CONSTRUCTIONSteel Wire
    • DESCRIPTIONPanel
    • MANUFACTURERS PART NUMBERAPG-M-55
    • WEIGHT LBS40.00

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed