Features:
- Applications: Thermal Printing
- Display: Not Applicable
- Operation: AC Adapter (Included)
- Communication: RS232 (cable available as an accessory)
Weights & Dimensions
| Length | 7-1/2 in |
| Height | 3-1/2 in |
Product Details
| Type | Thermal Printer |
| Material | Plastic |
| Package Quantity | 1 |
| Color | Gray |
| Manufacturers Part Number | 80251992 |
| For Use With | Various Scales and Balances from Ohaus |
| Brand | Ohaus |
Warranty
| Warranty | 1 yr |