Pac Strapping Polypropylene Strapping Machine w/ 1 Free Strapping Roll, Blue
|
Questions & Answers (0)
Product Description
This semi-automatic strapping machine is designed for general purpose semi-automatic strapping.
It offers the user a fast and convenient way to apply polypropylene strap to boxes, bundles, and other packaging items. The tension gauge dial on the operators control panel allows quick and easy adjustment with a tension range of 10-100 lbs. It accepts packages as small as 2-1/2" wide by 1" high up to an unlimited maximum size. The solid-state circuitry eliminates downtime. It works on 110V AC. The machine has four 3" swivel casters (2 locking) for easy movement. It accommodates 1/4" to 5/8" polypropylene strapping on 8" x 8" core. A free coil of 1/2" x 9000' white polypropylene strapping is included. The machine measures 35"L x 23"D x 30"H. This item has a 30-day labor warranty, and a 1-year parts warranty. It only covers the manufacturing defects.
PRICE
$1,099.00
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 35 in |
| Depth | 23 in |
| Height | 30 in |
| Weight | 190 lbs |
| Strap Width | 1/4 - 5/8 in |
| Tensile Strength | 10 - 100 |
| Core Size | 8 in |
Product Details
| Assembly Required | No |
| Color | Blue |
| For Use With | Polypropylene |
| Recyclable | No |
| Voltage | 110 V |
| Material | Steel |
| Phase | 1 |
| Description | Strapping Machine |
| Manufacturers Part Number | 921266 |
| Max Wraps per Minute | 24 |
| Brand | Pac Strapping |